E-COLL

E-COLL PTFE spray spray can 400 ml

  • ERIKS:23168979
  • Manufacturer:4317784349185
Image 1
PTFE spray

Design: Grease and silicon free. Temperature resistance from –80 °C to +260 °C.

Application: Hard-drying permanent separation, lubrication and sliding agent. For the lubrication of saw blades and threads, drawers and instruments, chutes and conveyors. Highly effective separation agent for wood, plastic and rubber processing.

Save to list

€6.96/ pieceexcl. VAT

€8.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
0.4 l
Packaging
Syringe