E-COLL

E-COLL Petroleum can 1l 1l

  • ERIKS:23429957
  • Manufacturer:4317784349307
Image 1
Petroleum

Design: Petroleum product.

Application: Very slow evaporating cleaner. Also serves for the corrosion protection of metal parts. Ideal for metalworking companies and vehicle repair shops for rust removal and removal of corrosion protection. Also for metal processing, mould, punch and stripping oil. Can be applied or sprayed on. For cleaning parts contaminated with oil and grease, such as engines, gear shells, engines and for removing tar.

Note: Not permitted for use as a propellant, heating fuel or lubricant. Aspiration hazard category 1.

Save to list

€8.45/ pieceexcl. VAT

€10.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
1 l
Packaging
Sheet metal