E-COLL

E-COLL Nitro-Universal- thinner canister 6l

  • ERIKS:23898340
  • Manufacturer:4317784349246
Image 1
Universal nitro thinner

Design: Contains completely evaporating solvents.

Application: Specially designed thinner for all common paints such as nitro, resin and chlorinated rubber coatings. The high dissolving power promotes the spreading properties in paint. Produces high-gloss paint appearance. Ideal as a thinner and cleaning agent for painting and lacquering jobs, for bodywork and automotive industries, and for the cleaning of paint equipment and spray guns.

Save to list

€29.77/ pieceexcl. VAT

€36.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
6 l
Packaging
Bus connection