E-COLL

E-COLL Nitro-thinner canister 6l

  • ERIKS:23898341
  • Manufacturer:4317784349291
Image 1
Nitro-thinner

Design: Contains completely evaporating solvents, low toxicity.

Application: Thinner and cleaning agent for paint shops as well as the bodywork and automotive industries. The high dissolving power promotes the spreading properties in paint. Ideal as a thinner for all common nitro, resin and chlorinated rubber coatings, as well as a thinner and cleaning agent, and for the cleaning of paint equipment and spray guns.

Save to list

€29.08/ pieceexcl. VAT

€35.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
6 l