E-COLL

E-COLL Leak detector spray down to -15C 400ml

  • ERIKS:12970881
  • Manufacturer:4317784341646
Image 1
Leak detector -15 °C

•    Product description
Leak testing substance for pressurised systems (gas and compressed air).
•     Application areas
Locate leaks under pressure in standing pipes and containers (e.g. compressors, steel cylinders, valves, isolating valves, breathing equipment, oxyacetylene and gas welding equipment, Bunsen burners, vents, screw joints, air brakes, etc.).
•     Technical characteristics
Suitable for use up to –15°C external temperature.
Non-toxic, non-flammable.
Very good corrosion protection.

Save to list

€5.71/ pieceexcl. VAT

€6.91incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
400 ml