E-COLL

E-COLL Instant adhesive (gel) 20g

  • ERIKS:12740381
  • Manufacturer:4317784251105
Image 1
Superglue gel

Design: Quick-bonds smooth and porous materials. Gel-like viscosity, does not drip, compensates for small material unevenness.

Application: Ideal for vertical surfaces and precise bonding of porcelain, ceramic, wood, leather, rubber, plastic, polystyrene, glass, metal, cork and lots more.
Save to list

€7.78/ pieceexcl. VAT

€9.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Series
9819
Weight
20 g