E-COLL

E-COLL High-temperature silicone, 310ml red

  • ERIKS:12631856
  • Manufacturer:4317784251099
Image 1
High-temperature silicone

•    Product description
Specially developed adhesive and sealant for motor- and machine parts, silicon-based (cannot be painted over.)
•    Application areas
To replace most hard sealants on motors, machines, gears, pumps etc.
•    Technical characteristics
Temperature resistance: to +250 °C (short-term to +300 °C).

Save to list

€16.15/ pieceexcl. VAT

€19.54incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
310 ml
Colour
Red