E-COLL

E-COLL High-strength construction adhesive 450g/310ml

  • ERIKS:12740374
  • Manufacturer:4317784298919
Image 1
Construction power adhesive

•     Product description
Single-component and solvent-free power bond, polyurethane-based.
Hardens with humidity.
•     Product properties
Quick hardening.
Can be sanded and painted over.
Extremely high strength.
•     Application areas
Suitable for bonding various materials, (e.g. wood, masonry, natural stone, plaster, cardboard, fibre cement, metal).
For use in load-, light- and dry-construction.
•     Technical characteristics
Temperature resistance –40°C to +80°C.
Processing temperature: +5 °C to +40 °C
Curing: after ca. 30 mins assembly-ready, after ca. 12 to 24 hrs hardened through (depending on glue-strength and humidity).
Colour: beige.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Weight
450 g
Colour
Beige