E-COLL

E-COLL Ground marking spray 750ml blue

  • ERIKS:12970780
  • Manufacturer:4317784465120
Image 1
Image 2
Image 1
Image 2
Floor marker spray

•    Product description
E-COLL Floor marker spray is a top quality, high-coverage acrylic resin paint for quick marking.
•    Application areas
For inside and outside painting.
Marks just about all surfaces (wood, cardboard, concrete, paper, metal, asphalt, masonry etc.).
Highly scuff-resistant, particularly suitable for marking floors (parking etc.).
Weather- and corrosion-resistant.
Not for use on polystyrene and vinyl-containing plastics!
•     Technical characteristics
Lead-, cadmium- and odour-free, quick-drying (ca. 10 minutes).

Save to list

€27.96/ pieceexcl. VAT

€33.83incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Colour
Blue
Volume
750 ml
Packaging
Syringe
Function
Marking