E-COLL

E-COLL Freeze spray spray can 400 ml

  • ERIKS:12532700
  • Manufacturer:4317784179614
Image 1
Cooling spray

Design: For local cooling up to –45 °C.

Application: Construction parts made of metal such as ball bearings, bushings, chain links, shafts, etc. can be inserted in tight fits. Faults in electrical circuits caused by thermal overload can be found by local cooling. In the same way, coolant spray can be used for many maintenance jobs in production and repairs as well as in the automotive trade. For machines and apparatus, for conveyor systems and for cooling engine parts in motor vehicles. Preparation of tissue samples for microscopy in the medical field, and for rapid prevention of heat damage when soldering electrical components.

Save to list

€6.37/ pieceexcl. VAT

€7.71incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
400 ml