E-COLL

E-COLL Forestry marking spray 500ml luminous orange

  • ERIKS:12970828
  • Manufacturer:4317784496780
Image 1
Forestry marker spray

•     Product description
Almost odourless forestry marker spray with high-quality paint.
Creamy composition on wood, also coats wet wood quickly with one-off spraying.
Visible from a distance even on a dark background.
•     Application areas
For quick marking of almost all surfaces (wood, cardboard, paper, metal, asphalt, masonry, polystyrene etc.).
•    Technical characteristics
Neon colours.
Water- and weather-proof, colour-fast.
Quick-drying: ca. 3 minutes.
High coverage.

Save to list

€11.75/ pieceexcl. VAT

€14.22incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Colour
Orange
Volume
500 ml
Packaging
Syringe
Function
Marking