E-COLL

E-COLL Food-grade lubricant H1 500ml

  • ERIKS:12970823
  • Manufacturer:4317784425636
Image 1
Foodstuffs grease

•     Product description
- with H1-approval of NSF -
Light aluminium compound soap-grease based on medicinal white oils.
Oxidation- and waterproof, very stable and adhesive with good anti-corrosion properties. Has H1 approval of the NSF (National Sanitation Foundation).
•     Application area
Ideal for roller and friction bearings on machines in the foodstuffs, food and drink, feed and packing industries.
For use anywhere where contact with food is technically unavoidable or cannot be excluded.

•     Technical characteristics
Temperature resistance: –20 °C to +140 °C DIN 51825 (short-term to +180 °C).
Drop point: > +260 °C DIN ISO 2176.
Consistency index according to DIN 51818: NLGI Class 2.
Possible designation according to DIN 51502: K2N-20.


Note: Over-lubricating, that results in unnecessary contact with foodstuffs should be avoided!

Save to list

€16.11/ pieceexcl. VAT

€19.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
5 l
Packaging
Spray can