E-COLL

E-COLL EU zinc aluminium spray 400ml

  • ERIKS:23168951
  • Manufacturer:4317784349161
Image 1
Zinc Alu Spray

•     Product description
Offers highest corrosion protection for all metal surfaces, economical usage, quick-drying, can be recoated without further priming.
Versatile protective film: resistant, flexible, non-greasy, electro-conductive, weldable.
•    Application areas
Long-term protection for polished and galvanised iron workpieces.
To improve damaged galvanised parts.
For coating welded and drilled points.
•    Technical characteristics
Silver gloss.
Heat-resistant up to +500 °C
Best results at room temperature (over 16 °C).
Dust-dry in 15 minutes at 20 °C.

Save to list

€6.24/ pieceexcl. VAT

€7.55incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Colour
Silver
Volume
400 ml
Packaging
Syringe