E-COLL

E-COLL EU silicone 310ml white

  • ERIKS:23168251
  • Manufacturer:4317784349642
Image 1
Silicone

•     Product description
Single-component gap-sealant compound, silicon-based, acetic acid-linked and durable elastic (cannot be over-painted).
Quick skin forming and very good bonding on glass, enamel, tiles and stainless steel.
•     Application areas
Filling and sealing in glass and window construction.
Joints in kitchens and in sanitary areas.
For bonding on wood, concrete, stone and metal.
For sealing gaps and cracks in masonry.
For weather-demanding expansion joints in external areas and for internal building work.
•    Technical characteristics
Equivalent to DIN 18545, Part 2 and requirements for sealant group E.
Processing temperature: +5 °C to +30 °C
Temperature resistance –60°C to +180°C.
Skin forming: after ca. 7 minutes.
Curing time: 2 mm/24 hrs.
UV-resistant, also resistant to diesel and heating oil.

Save to list

€7.65/ pieceexcl. VAT

€9.26incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
310 ml
Colour
White