E-COLL

E-COLL EU moisture protection spray 400ml

  • ERIKS:12740336
  • Manufacturer:4317784006644
Image 1
Moisture protection spray

•     Product description
Protective film for metal. Penetrates, displaces and repels moisture.
Forms a microscopic protective film against corrosion during metal processing or warehousing.
Dehumidifies motors and equipment, ensuring corrosion protection for months.
•     Application areas
Use in industry, shipping, automobiles, etc.
For plastics, electronics, metal, iron, steel.
•     Technical characteristics
Temperature resistance –40°C to +70°C.

Save to list

€7.69/ pieceexcl. VAT

€9.30incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
0.4 l
Packaging
Syringe