E-COLL

E-COLL EU hydraulic oil HLP46 10l

  • ERIKS:23897805
  • Manufacturer:4317784349079
Image 1
HLP 46 Hydraulic oil

•     Product description
Hydraulic oil with anti-corrosives, foam- and anti-wear additives.
•     Application areas
Lifting machines.
Precision hydraulics in machine tools.
Hydraulic regulator and torque converter.
All hydraulic systems, where HLP oils are recommended.
•     Technical characteristics
Heavy-duty hydraulic oil according to DIN 51524/2 ISO VG 46 high-grade mineral oil.
Viscosity: ca. 46 mm²/s at +40 °C.
Phosphate, sludge or acid build-up is largely prevented.

Save to list

€119.10/ pieceexcl. VAT

€144.11incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Packaging
Container
Volume
10 l