E-COLL

E-COLL EU high-pressure adhesive grease 300ml

  • ERIKS:23429935
  • Manufacturer:4317784348898
Image 1
High-pressure adhesive grease

•     Product description
For lubricating rolling and friction bearings(even in mixed-friction areas), especially grease lubrication for all permissible running speeds.
Outstanding corrosion protection for sliding parts (especially cables) against aggressive water, gases and alkalis.
•     Application areas
Open gearboxes, screws, hinges.
Roller and friction bearings, water pumps, water turbines, sluice gates, car wash bays.
Cylinder guides, spindle threads.
Worm screws in underwater devices.
Offshore-construction components, hoisting gear.
Container- and trailer-lashing equipment.
Yachts, boat-parts suppliers.
•     Technical characteristics
Good protection from seawater and salt air, good atmosphere-resistance.
Temperature resistance –25°C to +80°C.

Save to list

€12.11/ pieceexcl. VAT

€14.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
0.3 l