E-COLL

E-COLL EU colour spray, shiny 400ml fire red

  • ERIKS:12970909
  • Manufacturer:4317784305839
Image 1
Colour-Spray, high gloss

•     Product description
High quality colourful spray alkyd resin-based.
Odour-free.
Weather- and corrosion-resistant.
Normal nozzle (horizontal spray).
400 ml spray can
•     Application areas
For inside and outside painting of metal, wood, masonry and most plastics.
Ideal for finished and new painting as well as refresher painting and repairs.
Not suitable for polystyrene and vinyl-containing plastics.

Technical characteristics
Dust dry after ca. 20-25 minutes.
Touch-dry in ca. 2 hours, fully dry in ca. 24 hours.
Can be recoated anytime with acrylic and alkyd resin paints.

Save to list

€10.44/ pieceexcl. VAT

€12.63incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Colour
Red
RAL-number
3000
Volume
400 ml
Packaging
Syringe