E-COLL

E-COLL EU battery terminal grease 100g

  • ERIKS:12740345
  • Manufacturer:4317784015646
Image 1
Battery terminal grease

Design: silicon free. Temperature resistance from –30° C to +60° C. Specification to DIN 51502: KP 3 C-30.

Application: Reliable corrosion protection for battery terminals and water pumps.
Save to list

€12.42/ pieceexcl. VAT

€15.03incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Content
0.1 kg