E-COLL

E-COLL EU anti-seize 400ml

  • ERIKS:23190732
  • Manufacturer:4317784349413
Image 1
Anti-Seez metal lubrication

•    Product description
Metal lubricant to prevent seizures, abrasions and corrosion (aluminium, metal) also to facilitate assembly work.
•     Application areas
Mechanically-held shrink and press fits, screwing into aluminium or magnesium castings.
Thread cutting or screw fitting of stainless steel and for lubricating drop-forged tools.
Flanges, bolts, fittings.
Cylinder heads, valve guides, metal gaskets in vehicles.
•    Technical characteristics
Temperature resistance –180°C to +1200°C.
Pressure resistance, fresh- and sea-water resistant, withstands most acids and alkalis, heavy metal-free.

Save to list

€11.36/ pieceexcl. VAT

€13.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
0.4 l
Packaging
Syringe