E-COLL

E-COLL EU aluminium spray 800 400ml

  • ERIKS:23158162
  • Manufacturer:4317784005111
Image 1
Alu Spray 800

•     Product description
Heat-resistant anti-corrosion in bright silver gloss with chrome effect!
•     Application areas
Vehicle wheels, exhaust systems, truck bodies, climate and
ventilation technology, combustion plants, turbines, pipe works, containers.
To achieve a colour match with freshly galvanised steel after the application of zinc spray.
•     Technical characteristics
Heat-resistant anti-corrosion to +800 °C.
Made of 99.5 % pure aluminium.
Dust-dry in 10 mins at +20 °C.

Save to list

€9.79/ pieceexcl. VAT

€11.85incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Type
800
Colour
Silver
Volume
400 ml
Packaging
Syringe