E-COLL

E-COLL EU adhesive grease spray 500ml

  • ERIKS:12740347
  • Manufacturer:4317784251198
Image 1
Tacky grease spray

Design: silicon free. Temperature resistance from –30 °C to +120 °C (short-term also to +140 °C). Outstanding resistance to oxidation, water-resistant, adhesive and anti-corrosion.

Application: Universal long-life grease for lubricating automobiles, industrial machinery and construction equipment. Particularly suited to difficult operating conditions as well as for highly loaded friction and roller bearings.
Save to list

€17.95/ pieceexcl. VAT

€21.72incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
0.5 l
Packaging
Syringe