E-COLL

E-COLL Corrosion protection wax 400ml

  • ERIKS:12532696
  • Manufacturer:4317784179652
Image 1
Corrosion protection wax

•    Product description
Protective wax forms a hard, adhesive water-repellant film with very good anti-corrosion properties and rust-retardant effect.
Ideally suited to preserving building parts as a temporary protection and for the interior preservation of pressure containers.
•     Application areas
Preserving seams and surfaces in the automotive industry.
Construction machines.
Agricultural industry equipment.
Home and garden equipment.
Preservation of work tools.
•     Technical characteristics
Temperature resistance –30°C to +90°C.
Melting point: ca. 100 °C.
Viscosity: 14-16 s/4 mm.
Dry content: ca. 16 %.
Salt spray test: DIN 50021 (40 µ): 240 h.
Condensation test: DIN 50017 (40 µ): 240 h.

Save to list

€5.36/ pieceexcl. VAT

€6.49incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Type
9791
Colour
Transparent
Volume
400 ml
Function
Corrosion protection