E-COLL

E-COLL Copper spray 400ml

  • ERIKS:12970818
  • Manufacturer:4317784243438
Image 1
Copper spray

•     Product description
Effective surface coating.
Reliable protection against weathering.
Scuff-resistant, quick-drying, ideal for improving visual appeal.
•     Application areas
Gutters and down spouts.
Sheet metal windowsills.
Wrought iron work
•     Technical characteristics
Colour: copper, glossy
Temperature resistant: to +200 °C.
Dust-dry in 10 mins at +20 °C.

Save to list

€9.77/ pieceexcl. VAT

€11.82incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
4 l
Packaging
Syringe