E-COLL

E-COLL Copper paste spray, 400ml

  • ERIKS:12631305
  • Manufacturer:4317784243469
Image 1
Copper paste spray

•    Product description
For lubricating, separating and anti-corrosive for thermal high-stress joints, where fatigue problems can occur.
•    Application areas
For lubricating screw fittings in combustion engines.
Pipe-, flange- and screw fittings on super-heated steam piping.
Exhaust pipes and combustion chamber screws.
Oil and gas burner fittings.
Brake shoe mountings, cams on drum brakes.
Pins and cross springs on disc brakes.
•    Technical characteristics
Temperature resistance –40°C to +1100°C.
Electrically conductive, water- and seawater-resistant.

Save to list

€13.58/ pieceexcl. VAT

€16.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
4 l
Packaging
Syringe