E-COLL

E-COLL Contact spray 300ml

  • ERIKS:12970955
  • Manufacturer:4317784179638
Image 1
Contact spray

•     Product description
Works as a water repellant, so can also be used on electrical contacts on motor vehicles with ignition faults (contact breakers).
Rust loosening and prevention of further rust (e.g. in tightening/loosening of screws, bolts and nuts or similar).
Reliable help when freeing cabling, hinges, etc.
•    Application areas
Counters squeaking and whistling in shock absorbers, chain drives, suspension and among other things in motor vehicles.
Cleans tar stains on car paint, maintains and protects chrome car parts.
Removal of loose oxide and combustion residue, dust deposits or creeping caused by pollution.
Moveable contact circuits such as car distributors, relay contactors.
•    Technical characteristics
Temperature resistance –20°C to +250°C.

Save to list

€6.42/ pieceexcl. VAT

€7.77incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Packaging
Spray can
Volume
3 l