E-COLL

E-COLL Contact adhesive, transparent 750ml can

  • ERIKS:12970967
  • Manufacturer:4317784313650
Image 1
Contact adhesive

•    Product description
Contact adhesive, contains solvents, polychloroprene and resin-based.
Well suited to vertical bonding and porous backgrounds.
•    Application areas
For surface bonding of hard plastic sheets (Duropal, Formica), plywood, veneer and hardboard, to each other or with chipboard, plywood, MDF.
For gluing cork, leather, cardboard, clothing materials, flexible foams, to each other or with chipboard, plywood, concrete, stone, metal, aluminium.
Not suitable for polystyrene sheets, foam sheets, Styropor, Depron, Styrodur.
•    Technical characteristics
Colour: transparent.
Temperature resistance –30°C to +90°C.
Working: preferably with a roller, brush or fine-toothed spatula.
Coverage: 180 to 220 ml/m² per side, opening time: 10 mins to 3 hrs.
Store frost-free between +10 °C to +20 °C.
Silicone-free.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
750 ml
Packaging
Can