E-COLL

E-COLL Construction glue MS-polymer grey 290ml

  • ERIKS:12744740
  • Manufacturer:4317784341837
Image 1
MS Polymer

•     Product description
Neutral, long-lasting construction adhesive with high initial tack.
Ideally suited to dynamic loading, structural bonding.
•    Product properties
Outstanding bonding on wood, stone, concrete, plaster, metal, plastics, PVC, polyester, polystyrene, glass.
Excellent bonding power on damp and porous bases.
Quick-curing and outstanding power (without undercoat).
•     Application areas
For bonding and sealing in the construction and metal industry.
Structural bonding in vibration constructions.
Bonding door frames, windowsills, sheets, panels, skirting boards, moldings wooden constructions, reflectors, insulating materials.
Also suitable for sanitary use.
•     Technical characteristics
Temperature resistance –40°C to +90°C.
Processing temperature: +1 °C to +30 °C
Skin forming: after ca. 10 minutes.
Curing time: 3 mm/24 hrs.
Weather and age-resistant, contains no isocyanate or silicon, no discolouration around the edges.
Can be over-painted after skin forms (emulsion paint).

Save to list

€8.36/ tubeexcl. VAT

€10.12incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
290 ml
Colour
Grey