




€153.96/ pieceexcl. VAT
€186.29incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EFN-2RS |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
a | 6 ° |
B | 22 mm |
C1 | 18 mm |
d | 30 mm |
d1 | 34 mm |
d2 | 70 mm |
d3 | 42 mm |
dk | 40.7 mm |
G | M 30x2 mm |
h1 | 110 mm |
I3 | 51 mm |
I4 | 145 mm |
I5 | 19.5 mm |
I7 | 32 mm |
W | 36 mm |