DURBAL

DURBAL Rod end Requiring maintenance Steel/steel Internal thread right hand With sealing DSI 45 ES-2RS

  • ERIKS:12980905
Image 1
Image 2
Image 1
Image 2
Save to list

€123.15/ pieceexcl. VAT

€149.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DSI..ES-2RS
Inner Diameter
45 mm
Thread Size
M 42x3
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
a
7 °
B
32 mm
C1
27 mm
d
45 mm
d1
50 mm
d2
102 mm
d3
58 mm
d4
70 mm
dk
60 mm
G
M 42x3 mm
h1
145 mm
I3
65 mm
I4
196 mm
I7
52 mm
W
60 mm