DURBAL

DURBAL Rod end Requiring maintenance Steel/steel Internal thread right hand With sealing DSI 15 ES-2RS

  • ERIKS:12980883
Image 1
Image 2
Image 1
Image 2
Save to list

€19.06/ pieceexcl. VAT

€23.06incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DSI..ES-2RS
Inner Diameter
15 mm
Thread Size
M 14
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
a
8 °
B
12 mm
C1
10 mm
d
15 mm
d1
18 mm
d2
40 mm
d3
21 mm
d4
26 mm
dk
22 mm
G
M 14 mm
h1
61 mm
I3
30 mm
I4
81 mm
I7
20 mm
W
22 mm