DURBAL

DURBAL Rod end Requiring maintenance Steel/steel Internal thread right hand EFN 45-20-501

  • ERIKS:12981011
Image 1
Save to list

€518.37/ pieceexcl. VAT

€627.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EFN
Inner Diameter
45 mm
Thread Size
M 45x3
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
7 °
B
32 mm
C1
25 mm
d
45 mm
d1
50 mm
d2
102 mm
d3
67 mm
dk
60 mm
G
M 45x3 mm
h1
165 mm
I3
76 mm
I4
216 mm
I5
29.5 mm
I7
50 mm
W
55 mm