

€266.92/ pieceexcl. VAT
€322.97incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EFN |
Inner Diameter | 35 mm |
Thread Size | M 36x2 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 25 mm |
C1 | 20 mm |
d | 35 mm |
d1 | 39 mm |
d2 | 82 mm |
d3 | 51 mm |
dk | 47 mm |
G | M 36x2 mm |
h1 | 130 mm |
I3 | 66 mm |
I4 | 171 mm |
I5 | 24.5 mm |
I7 | 38 mm |
W | 41 mm |