DURBAL

DURBAL Rod end Requiring maintenance Steel/steel Internal thread right hand EFN 25-20-501

  • ERIKS:12980995
Image 1
Save to list

€106.72/ pieceexcl. VAT

€129.13incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EFN
Inner Diameter
25 mm
Thread Size
M 24x2
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
7 °
B
20 mm
C1
16 mm
d
25 mm
d1
29 mm
d2
62 mm
d3
35 mm
dk
35.5 mm
G
M 24x2 mm
h1
94 mm
I3
42 mm
I4
125 mm
I5
19.5 mm
I7
30 mm
W
30 mm