DURBAL

DURBAL Rod end Requiring maintenance Steel/steel Internal thread right hand DSI 40 ES

  • ERIKS:12980901
Image 1
Save to list

€94.66/ pieceexcl. VAT

€114.54incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DSI
Inner Diameter
40 mm
Thread Size
M 39x3
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
7 °
B
28 mm
C1
23 mm
d
40 mm
d1
45 mm
d2
92 mm
d3
52 mm
d4
65 mm
dk
53 mm
G
M 39x3 mm
h1
142 mm
I3
65 mm
I4
188 mm
I7
48 mm
W
55 mm