DURBAL

DURBAL Rod end Requiring maintenance Steel/steel Internal thread right hand DSI 17 ES

  • ERIKS:12980885
Image 1
Save to list

€19.06/ pieceexcl. VAT

€23.06incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DSI
Inner Diameter
17 mm
Thread Size
M 16
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
10 °
B
14 mm
C1
11 mm
d
17 mm
d1
20 mm
d2
46 mm
d3
24 mm
d4
30 mm
dk
25 mm
G
M 16 mm
h1
67 mm
I3
34 mm
I4
90 mm
I7
23 mm
W
27 mm