




€259.18/ pieceexcl. VAT
€313.61incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EFN-2RS L |
Inner Diameter | 35 mm |
Thread Size | M 36x3 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
a | 6 ° |
B | 25 mm |
C1 | 20 mm |
d | 35 mm |
d1 | 39 mm |
d2 | 82 mm |
d3 | 51 mm |
dk | 47 mm |
G | M 36x3 mm |
h1 | 125 mm |
I3 | 61 mm |
I4 | 166 mm |
I5 | 24.5 mm |
I7 | 38 mm |
W | 41 mm |