DURBAL

DURBAL Rod end Requiring maintenance Steel/steel Internal thread left hand With sealing EFN 17-30-502

  • ERIKS:12980990
Image 1
Image 2
Image 1
Image 2
Save to list

€69.07/ pieceexcl. VAT

€83.57incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EFN-2RS L
Inner Diameter
17 mm
Thread Size
M 16
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
a
10 °
B
14 mm
C1
10 mm
d
17 mm
d1
20 mm
d2
44 mm
d3
25 mm
dk
25 mm
G
M 16 mm
h1
67 mm
I3
28 mm
I4
89 mm
I5
16.5 mm
I7
20 mm
W
22 mm