DURBAL

DURBAL Rod end Requiring maintenance Steel/steel Internal thread left hand EFN 30-20-502

  • ERIKS:12981000
Image 1
Save to list

€149.23/ pieceexcl. VAT

€180.57incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EFN L
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
6 °
B
22 mm
C1
18 mm
d
30 mm
d1
34 mm
d2
70 mm
d3
42 mm
dk
40.7 mm
G
M 30x2 mm
h1
110 mm
I3
51 mm
I4
145 mm
I5
19.5 mm
I7
32 mm
W
36 mm