DURBAL

DURBAL Rod end Requiring maintenance Steel/steel Internal thread left hand DSIL 50 ES

  • ERIKS:12980950
Image 1
Save to list

€144.56/ pieceexcl. VAT

€174.92incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DSIL
Inner Diameter
50 mm
Thread Size
M 45x3
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
6 °
B
35 mm
C1
30 mm
d
50 mm
d1
55 mm
d2
112 mm
d3
62 mm
d4
75 mm
dk
66 mm
G
M 45x3 mm
h1
160 mm
I3
68 mm
I4
216 mm
I7
60 mm
W
65 mm