DURBAL

DURBAL Rod end Requiring maintenance Steel/steel Internal thread left hand DSIL 35 ES

  • ERIKS:12980941
Image 1
Save to list

€69.44/ pieceexcl. VAT

€84.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DSIL
Inner Diameter
35 mm
Thread Size
M 36x3
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
6 °
B
25 mm
C1
21 mm
d
35 mm
d1
39 mm
d2
82 mm
d3
47 mm
d4
58 mm
dk
47 mm
G
M 36x3 mm
h1
125 mm
I3
60 mm
I4
166 mm
I7
42 mm
W
50 mm