DURBAL

DURBAL Rod end Requiring maintenance Steel/steel External thread right hand With sealing EMN 60-30-501

  • ERIKS:12981116
Image 1
Image 2
Image 1
Image 2
Save to list

€941.91/ pieceexcl. VAT

€1,139.71incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EMN-2RS
Inner Diameter
60 mm
Thread Size
M 60x4
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
a
6 °
B
44 mm
C1
36 mm
d
60 mm
d1
66 mm
d2
135 mm
d6
225 mm
dk
80 mm
G
M 60x4 mm
I1
140 mm
I2
292.5 mm
I7
70 mm