DURBAL

DURBAL Rod end Requiring maintenance Steel/steel External thread right hand With sealing EMN 45-31-501

  • ERIKS:12981233
Image 1
Image 2
Image 1
Image 2
Save to list

€525.99/ pieceexcl. VAT

€636.45incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EMN-2RS
Inner Diameter
45 mm
Thread Size
M 42x3
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
a
7 °
B
32 mm
C1
25 mm
d
45 mm
d1
50 mm
d2
102 mm
d6
163 mm
dk
60 mm
G
M 42x3 mm
I1
98 mm
I2
214 mm
I7
50 mm