DURBAL

DURBAL Rod end Requiring maintenance Steel/steel External thread right hand With sealing EMN 40-30-501

  • ERIKS:12981104
Image 1
Image 2
Image 1
Image 2
Save to list

€400.44/ pieceexcl. VAT

€484.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EMN-2RS
Inner Diameter
40 mm
Thread Size
M 42x3
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
a
7 °
B
28 mm
C1
22 mm
d
40 mm
d1
45 mm
d2
92 mm
d6
145 mm
dk
53 mm
G
M 42x3 mm
I1
94 mm
I2
191 mm
I7
42 mm