DURBAL

DURBAL Rod end Requiring maintenance Steel/steel External thread right hand With sealing EMN 35-30-501

  • ERIKS:12981100
Image 1
Image 2
Image 1
Image 2
Save to list

€259.18/ pieceexcl. VAT

€313.61incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EMN-2RS
Inner Diameter
35 mm
Thread Size
M 36x3
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
a
6 °
B
25 mm
C1
20 mm
d
35 mm
d1
39 mm
d2
82 mm
d6
140 mm
dk
47 mm
G
M 36x3 mm
I1
92 mm
I2
181 mm
I7
38 mm