




€153.96/ pieceexcl. VAT
€186.29incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EMN-2RS |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
a | 7 ° |
B | 22 mm |
C1 | 18 mm |
d | 30 mm |
d1 | 34 mm |
d2 | 70 mm |
d6 | 110 mm |
dk | 40.7 mm |
G | M 30x2 mm |
I1 | 66 mm |
I2 | 145 mm |
I7 | 35 mm |