




€69.07/ pieceexcl. VAT
€83.57incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EMN-2RS |
Inner Diameter | 17 mm |
Thread Size | M 16 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
a | 10 ° |
B | 14 mm |
C1 | 10 mm |
d | 17 mm |
d1 | 20 mm |
d2 | 44 mm |
d6 | 69 mm |
dk | 25 mm |
G | M 16 mm |
I1 | 40 mm |
I2 | 91 mm |
I7 | 23 mm |