DURBAL

DURBAL Rod end Requiring maintenance Steel/steel External thread right hand With sealing DSA 25 ES-2RS

  • ERIKS:12980801
Image 1
Image 2
Image 1
Image 2
Save to list

€37.98/ pieceexcl. VAT

€45.96incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DSA..ES-2RS
Inner Diameter
25 mm
Thread Size
M 24x2
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
a
7 °
B
20 mm
C1
17 mm
d
25 mm
d1
29 mm
d2
64 mm
dk
35.5 mm
G
M 24x2 mm
h
94 mm
I1
53 mm
I2
126 mm
I7
32 mm