DURBAL

DURBAL Rod end Requiring maintenance Steel/steel External thread right hand EMN 15-20-501

  • ERIKS:12981078
Image 1
Save to list

€56.71/ pieceexcl. VAT

€68.62incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EMN
Inner Diameter
15 mm
Thread Size
M 14
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
8 °
B
12 mm
C1
9 mm
d
15 mm
d1
18 mm
d2
38 mm
d6
63 mm
dk
22 mm
G
M 14 mm
I1
36 mm
I2
82 mm
I7
18 mm