DURBAL

DURBAL Rod end Requiring maintenance Steel/steel External thread right hand DSA 45 ES

  • ERIKS:12980810
Image 1
Save to list

€118.36/ pieceexcl. VAT

€143.22incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DSA
Inner Diameter
45 mm
Thread Size
M 42x3
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
7 °
B
32 mm
C1
27 mm
d
45 mm
d1
50 mm
d2
102 mm
dk
60 mm
G
M 42x3 mm
h
163 mm
I1
94 mm
I2
214 mm
I7
51 mm